DESCRIPTION

  • 28-Guage
  • Collar has 1/8" hemmed edge
  • Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment

Royal Metal Products 10 x 8 in. Square Round Ceiling Box

R320T1010

Width:

SPECIFICATIONS

Height
10 in
Length
10 in
Width
8 in

Starting at
Call for Pricing
  • QUANTITY