DESCRIPTION
- Features two 2" crimped collars attached to branches, body is roll formed and riveted together with 1/8" x 5/32" zinc coated steel rivets
Royal Metal Products 10 x 8 x 8 in. Bullhead Wye
R2721088
Diameter:
SPECIFICATIONS
- Diameter
- 10 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday