DESCRIPTION

  • Features branch which is spot welded to body, 2" collar attached to top/bottom of body, body is rolled formed and riveted together with 1/8" x 5/32" zinc coated steel rivets

Royal Metal Products 10 x 8 x 8 in. Stub Wye

R2761088

Diameter:

SPECIFICATIONS

Diameter
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY