12 in. 30 ga Furnace Pipe
12 in. 30 ga Furnace Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Male and female locks are roll-formed using Modified Reeves Design
- Features 3/8" stiffener beads rolled every 12" for rigidity
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 12 in
- Gauge (metal):
- 30 ga
- Length:
- 2 ft
- Material:
- Steel
- Vent Duct Shape:
- Round