Royal Metal Products
12 in. Duct Round Takeoff Galvanized Steel Rectangular
Part #R309SDG12 | Item #3293496 | Manufacturer Part #309SDG12
Call for Pricing
Diameter:
12 inHow to get it:
Product Details
- Assembled with 1/8" x 5/32" zinc-coated steel rivets
- Tabs are 3/4" long to be used with metal
- The collar is attached by using a colatch bead system
Documents
Specifications
ASTM Specifications: ASTM A653 CS Type B
Diameter: 12 in
Duct Shape: Rectangular
Gauge: 26
Height: 12-1/2 in
Length: 8-1/2 in
Material: Galvanized Steel
Width: 18 in