DESCRIPTION

  • 2" rolled-formed galvanized steel with 1/4" beading female connection features 1/8" hemmed edge
  • 26 gauge
  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Male connection features crimped end
  • Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment

Royal Metal Products 12 in. Duct Tee

ROY27112

Diameter:

SPECIFICATIONS

Diameter
12 in
IsAcceptableImage

Starting at
Call for Pricing
  • QUANTITY