DESCRIPTION

Royal Metal Products 12 in. Flange Insert Box with Gasket

R526R6G1212

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-653
End Connection 1
Flanged
Gauge
30
Length
12 in
Material
Steel
Thickness
1 1/2 in
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY