DESCRIPTION

Royal Metal Products 12 in. Trunk Duct End Cap

SHMTDEC14

Width:

SPECIFICATIONS

Height
12 in
Material
Steel
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY