12 x 10 x 96 in. 26 ga Galvanized Steel Rectangular Duct Pipe

Part #R401101296  |  Item #3292416  |  Manufacturer Part #401101296

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-piece duct

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Duct Shape: Rectangular

Gauge: 26

Height: 12 in

Length: 96 in

Material: Galvanized Steel

Width: 10 in