DESCRIPTION

Royal Metal Products 12 x 20 in. Square To Round Trans with Flange

R421F1220

Diameter:

SPECIFICATIONS

Diameter
14 in
Gauge
26
Length
12 in
Material
Galvanized Steel
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS