12 x 4 x 24 in. Reversible Plaster Frame

You last purchased this on
 
Royal Metal Products

12 x 4 x 24 in. Reversible Plaster Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

12 x 4 x 24 in. Reversible Plaster Frame

  • Fast #
  • Part #RPF41224
  • Item #3292954
  • Manufacturer Part #PF41224
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plaster frame
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Depth:
12 in
Gauge (metal):
30 ga
Height:
6 in
Length:
24 in
Material:
Steel
Width:
4 in