DESCRIPTION

  • Male and female locks are roll-formed using Modified Reeves Design
  • Pipe has 3/8" stiffener beads and rolled every 12" for added rigidity

Royal Metal Products 12 x 5 ft. Pipe

R1011260

Gauge:

SPECIFICATIONS

Diameter
12 in
Gauge
30
Length
5 ft
Material
Carbon Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS