DESCRIPTION

  • Straight ceiling boot with frame

Royal Metal Products 12 x 6 in. Straight Boot with Boot Frame

SHMRBSBF12UW

Diameter:

SPECIFICATIONS

Diameter
7 in
Gauge
30
Length
12 in
Material
Galvanized Steel
Width
12 in

Starting at
Call for Pricing
  • QUANTITY