DESCRIPTION

  • Ceiling boot assembled with 1/8" x 5/32" zinc coated steel rivets
  • Collar is 3 1/2" tall, roll formed 30GA steel with 1/4" roll formed beading
  • Features rectangular opening with 1" 90 deg outboard flange and 1/2" drywall flange

Royal Metal Products 12 x 6 in. Type-B Galvanized Steel Flange Insulated Box with Gasket

SHMFIBGR612UN

Diameter:

SPECIFICATIONS

Diameter
6 in
Height
3-1/2 in
Length
12 in
Material
Type-B Galvanized Steel
Width
6 in

Starting at
Call for Pricing
  • QUANTITY