12 x 6 x 24 in. Plaster Frame

You last purchased this on
 
Royal Metal Products

12 x 6 x 24 in. Plaster Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

12 x 6 x 24 in. Plaster Frame

  • Fast #
  • Part #RPF61224
  • Item #3292461
  • Manufacturer Part #PF61224
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plaster frame
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Depth:
12 in
Fitting Size 1:
12 in
Fitting Size 2:
4 in
Fitting Sizes:
12 in x 4 in
Gauge (metal):
30 ga
Length:
24 in
Material:
Steel
Width:
6 in