Royal Metal Products 14-1/2 x 14-1/2 in. Square To Round Transition with Flange R421F141414

DESCRIPTION

  • G-30 coating, LFQ chemical treatment

Royal Metal Products 14-1/2 x 14-1/2 in. Square To Round Transition with Flange

R421F141414

Diameter:

SPECIFICATIONS

Diameter
14 in
Length
14-1/2 in
Material
Carbon Steel
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS