Royal Metal Products 14-1/2 x 24-1/2 in. Square To Round Reducer with Flange R421F142416

DESCRIPTION

Royal Metal Products 14-1/2 x 24-1/2 in. Square To Round Reducer with Flange

R421F142416

Diameter:

SPECIFICATIONS

Diameter
16 in
Duct Shape
Round to Square
Gauge
26
Length
14-1/2 in
Material
Galvanized Steel
Width
24-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS