DESCRIPTION

Royal Metal Products 14-1/4 x 14-1/4 in. Square To Round with Flange

R421F1414

Diameter:

SPECIFICATIONS

Diameter
16 in
Gauge
26
Length
14-1/4 in
Material
Galvanized Steel
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS