Royal Metal Products 14-1/4 x 22-1/2 in. Square to Round Transition with Flange R421F142214

DESCRIPTION

  • G-30 coating, LFQ chemical treatment

Royal Metal Products 14-1/4 x 22-1/2 in. Square to Round Transition with Flange

R421F142214

Diameter:

SPECIFICATIONS

Diameter
14 in
Length
14-1/2 in
Material
Carbon Steel
Width
22-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS