• Cart

Royal Metal Products 14-1/2 x 14-1/2 x 14 in. Square To Round Transition with Flg R421F141414

DESCRIPTION

  • G-30 coating, LFQ chemical treatment

Royal Metal Products 14-1/2 x 14-1/2 x 14 in. Square To Round Transition with Flg

R421F141414

Diameter:

14 in

SPECIFICATIONS

Diameter
14 in
Length
14-1/2 in
Material
Carbon Steel
Width
14-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS