DESCRIPTION

Royal Metal Products 14 x 10 in. Trunk Duct

SHMTH1410P

Length:

SPECIFICATIONS

Height
10 in
Length
48 in
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY