DESCRIPTION

Royal Metal Products 14 x 21 in. Square To Round A-coil

R421F142116

Diameter:

SPECIFICATIONS

Diameter
16 in
Gauge
26
Length
14 in
Material
Galvanized Steel
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS