This product requires certification to purchase.

16 x 20 in. Filter Rack

You last purchased this on
 
Royal Metal Products

16 x 20 in. Filter Rack

  • Fast #
  • Part #RFR16201
  • Item #7222297
  • Manufacturer Part #FR16201
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

16 x 20 in. Filter Rack

  • Fast #
  • Part #RFR16201
  • Item #7222297
  • Manufacturer Part #FR16201
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ASTM-A653 CS type B galvanized steel
  • G-30 coating LFQ chemical treatment
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Length:
16 in
Material:
Steel
Product Type:
Filter Rack
Width:
20 in