DESCRIPTION

  • Male and female locks are roll-formed using Modified Reeves Design
  • Pipe has 3/8" stiffener beads and rolled every 12" for added rigidity

Royal Metal Products 16 x 3 ft. Pipe

R1011636

Gauge:

SPECIFICATIONS

Diameter
16 in
Gauge
28
Length
3 ft
Material
Carbon Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS