17-1/2 x 11 x 16 in. Square to Round Boot

Part #R42111171216  |  Item #4196770

Call for Pricing EACH

Length:

11 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 16 in

Duct Shape: Rectangular

Gauge: 26

Height: 9-1/2 in

Length: 11 in

Material: Galvanized Steel

Width: 17-1/2 in