18 x 16 x 16 in. 26 ga Square/Round with Flange

Part #R421F181616  |  Item #3449717  |  Manufacturer Part #421F181616

Call for Pricing EACH

Gauge:

26
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Assembled with 1/8" x 5/32" zinc-coated rivets
  • Collar is 26-gauge, roll-formed galvanized steel with a 1/2" convex hi-bead
  • Includes 1" flange

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 16 in

Duct Shape: Rectangular

Gauge: 26

Length: 18 in

Material: Galvanized Steel

Width: 16 in