DESCRIPTION

  • Male and female locks are roll-formed using Modified Reeves Design
  • Pipe has 3/8" stiffener beads and rolled every 12" for added rigidity

Royal Metal Products 2 ft. x 4 in. Galvanized Steel Pipe

R101424

Gauge:

SPECIFICATIONS

Diameter
4 in
Gauge
26
Length
2 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY