DESCRIPTION

Royal Metal Products 2 x 10 in. Galvanized Straight Boot

SHMSRBK10P

Diameter:

SPECIFICATIONS

Diameter
4 in
Gauge
30
Length
10 in
Material
Galvanized Steel
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY