DESCRIPTION

  • 2" roll formed galvanized steel with 1/8" hemmed edge
  • Collars are beaded onto reducer
  • Machine cut body assembled with 5/32" zinc-coated steel rivets
  • Type B Galvanized Steel

Royal Metal Products 20 in. Reducer

R26520

Diameter:

SPECIFICATIONS

Diameter
18 in
Gauge
26
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY