• Cart

DESCRIPTION

  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Collar is 1 1/2" roll-formed Galvanized Steel with 1/4" beading and 1/8" hemmed edge
  • Lock is one-piece roll-formed female end that will accept royal metal wall stack, male end, model 401
  • Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment

Royal Metal Products 233 30 ga 90° Stack Boot

R233312

Fitting Sizes:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Height
11 in
Length
3-1/4 in
Material
Galvanized Steel
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY