DESCRIPTION

  • Boot rail, 24" length, 24-gauge

Royal Metal Products 24 ga Boot Rail

R100824

Length:

SPECIFICATIONS

Gauge
24
Length
24 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY