24 x 12 in. Rectangular Center Transition Collar

Part #R4071224  |  Item #7236535  |  Manufacturer Part #4071224

Call for Pricing EACH

Length:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Duct Shape: Rectangular

Gauge: 26

Length: 24 in

Material: Galvanized Steel

Width: 12 in