DESCRIPTION

  • Features 1/2" hem along perimeter for stability and a drain plug that is installed in a die-stamped hole using PVC type adaptor

Royal Metal Products 24 x 24 in. 24 GA Drain Pan Less Fitting

SHMDPLF242424

Width:

SPECIFICATIONS

Gauge
24
Height
2 in
Length
24 in
Material
Carbon Steel
Width
24 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS