DESCRIPTION

  • Drain plug is installed in die-stamped hole using PVC-type adaptor
  • One-piece seamless drain pain features 1/2" hem along entire perimeter for stability
  • PVC fitting is 3/4" SCH 40 PVC with a Buna-U O-ring and a 3/4" conduit locknut

Royal Metal Products 24 x 48 in. 24 Gauge Drain Pan

SHMDP242448

Width:

SPECIFICATIONS

Gauge
24
Height
2 in
Length
24 in
Material
Carbon Steel
Width
48 in

Starting at
Call for Pricing
  • QUANTITY