• Cart

DESCRIPTION

Royal Metal Products 25 ft. Polyester R8 Flexible Air Duct

R901R8

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C518
Diameter
10 in
Duct Shape
Round
Length
25 ft
Material
Plastic, Steel
Material Type
Polyester
Maximum Airflow
5500
R value
R8
UL Listed
UL 181 Class 1

Starting at
Call for Pricing
  • QUANTITY