• Cart

Royal Metal Products 26 in. 24 GA Drain Pan SHMDP2426

DESCRIPTION

  • Drain plug is installed in die-stamped hole using PVC-type adaptor
  • One-piece seamless drain pain features 1/2" hem along entire perimeter for stability
  • PVC fitting is 3/4" SCH 40 PVC with a Buna-U O-ring and a 3/4" conduit locknut

Royal Metal Products 26 in. 24 GA Drain Pan

SHMDP2426

Width:

SPECIFICATIONS

Gauge
24
Height
2 in
Length
26 in
Material
Carbon Steel
Width
50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS