DESCRIPTION

Royal Metal Products 26 x 26 in. 24GA Drain Pan Less Fitting

SHMDPLF242626

Width:

SPECIFICATIONS

Gauge
24
Height
2 in
Length
26 in
Material
Carbon Steel
Width
26 in

Starting at
Call for Pricing
  • QUANTITY