DESCRIPTION
- 28 gauge
- Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
- Wall cap is spot welded together
Royal Metal Products 28 ga Galvanized Wall Cap with 12 in. Extension Damper
R300D
Diameter:
SPECIFICATIONS
- Diameter
- 6 in
- Gauge
- 28
- Material
- Galvanized Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday