DESCRIPTION

  • Elbow has four-piece construction with appropriate radius and crimped on one end
  • Assembled with 1/8" x 1/8" zinc-coated steel rivets

Royal Metal Products 12 in. Standard Gauge Elbow

R1111228

Manufacturer Part #: 1111228

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Type B
Diameter
12 in
Duct Shape
Round
Fitting Size 2
12 in
Gauge
28

Print

DOCUMENTS