DESCRIPTION

Royal Metal Products 28 x 28 in. 24GA Drain Pan Less Fitting

SHMDPLF242828

Width:

SPECIFICATIONS

Gauge
24
Height
2 in
Length
28 in
Material
Carbon Steel
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY