DESCRIPTION

  • Two-piece duct

Royal Metal Products 3 in. Duct Wall Stack

R401360

Width:

SPECIFICATIONS

Duct Shape
Rectangular
Gauge
28
Height
3 in
Length
60 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY