DESCRIPTION

  • Two-piece duct

Royal Metal Products 3 x 60 in. Duct Wall Stack

R40131260

Height:

SPECIFICATIONS

Duct Shape
Rectangular
Height
12 in
Length
60 in
Material
Steel
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY