• Cart

DESCRIPTION

  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Collar is attached by using a colatch bead system
  • Galvanized Steel Construction
  • Tabs are 3/4" long can be used with 1" - 1 1/2" duct board or Metal

Royal Metal Products 30 ga Top Takeoff for 1-1/2 in. Duct Board

R308SDB

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Diameter
4 in
Gauge
30
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY