DESCRIPTION

  • Features 1/2" hem along perimeter for stability and a drain plug that is installed in a die-stamped hole using PVC type adaptor

Royal Metal Products 30 in. Drain Pan 24 GA

R30230

Width:

SPECIFICATIONS

Gauge
24
Height
2 in
Length
30 in
Material
Carbon Steel
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS