DESCRIPTION

  • Features 24 gauge metal

Royal Metal Products 30 x 10 in. Return Air Box

SHMRAB302810

Length:

SPECIFICATIONS

Gauge
24
Height
30 in
Length
28 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY