Royal Metal Products 4 ft. 26 ga Galvanized Round Pipe SHMP26P

DESCRIPTION

  • Male and female locks are roll formed using a modified reeves design
  • Pipe has 3/8" stiffener beads rolled ever 12" for added rigidity

Royal Metal Products 4 ft. 26 ga Galvanized Round Pipe

SHMP26P

Diameter:

SPECIFICATIONS

Diameter
14 in
Duct Shape
Round
Gauge
26
Length
4 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS