DESCRIPTION

  • 28 gauge
  • Flat sheet is press broke to the correct size then fitted with the s-lock rail and the drive cleat edge
  • Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment

Royal Metal Products 4 in. Duct Adapter

R4184

Diameter:

SPECIFICATIONS

Diameter
8 in
Gauge
26
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY