Royal Metal Products
4 in. High Efficiency Takeoff with Damper
Part #R309SDGRQ24SC | Item #7339112 | Manufacturer Part #309SDGRQ24SC
Call for Pricing
Diameter:
How to get it:
Product Details
Documents
Specifications
ASTM Specifications: ASTM A653 CS Type B
Diameter: 4 in
Duct Shape: Square to Round
Gauge: 26
Height: 11-1/4 in
Length: 4 in
Material: Galvanized Steel
Width: 4 in