DESCRIPTION
- 2" roll formed galvanized steel with 1/8" hemmed edge
- Body may also be die stamped and assembled with 2/16" rivets
- Collars are beaded onto reducer
- G-30 coating, LFQ chemical treatment
- Machine cut body assembled with 5/32" zinc coated steel rivets
Royal Metal Products 4 in. Reducer
R2654
Diameter:
SPECIFICATIONS
- Diameter
- 3 in
- Gauge
- 26
- Material
- Carbon Steel
- Width
- 4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday