DESCRIPTION

  • Features galvanized steel, Zinc coated steel rivets, and a 1/8" hem on both collar and register openings
  • For use with HVAC

Royal Metal Products 4 x 10 in. End Register Boot

R244410

Diameter:

SPECIFICATIONS

Diameter
5 in
Gauge
30
Length
10 in
Material
Galvanized Steel
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY